Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Laser Level Kit, 3R Class, Exterior, Red

  • Zoro #: G0097539
  • Mfr #: GRL 300 HV

$590.08

  • Rotating Speed: 150, 300, 600 rpm
  • Features: Easy to Operate, Easy to Set Up In Both The Horizontal and Vertical Modes, Shock Warning Function, Point, Line and Rotation Modes for Optimum Visibility, High Level of Robustness, Dust and Splash Protection, Plumb and Reference Beam for Fast Alignment
  • Interior/Exterior: Exterior
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bosch #GRL 300 HV Specifications

  • Zoro #: G0097539
  • Mfr #: GRL 300 HV
Rotating Speed: 150, 300, 600 rpm Features: Easy to Operate, Easy to Set Up In Both The Horizontal and Vertical Modes, Shock Warning Function, Point, Line and Rotation Modes for Optimum Visibility, High Level of Robustness, Dust and Splash Protection, Plumb and Reference Beam for Fast Alignment
Interior/Exterior: Exterior Plumb Up: No
Slope: +/-5 Degrees Beam Color: Red
Leveling Type: Self-Leveling Grade Capability: Dual
Range w/o Detector: 650 ft. Number of Level Vials: 0
Plumb Down: No Width: 7-3/32"
Laser Class: 3R Laser Color: Red
Item: Rotary Laser IP Rating: 54
Laser Projection: Horizontal Number of Scanning Modes: 0
Length: 7-31/64" Thread Size: 5/8-11
Laser Usage Environment: Exterior Number of Beams: 1
Number of 45 Degree Vials: 0 Auto Leveling Range: +/-5 Degrees
Number of Plumb Vials: 0 Includes: Remote Control, Wall Mount, Laser Glasses Magnetic Target, Carry Case, (2) D Batteries
Horizontal/Vertical: Horizontal Visual/Audible Indicators: None
Accuracy: +/-1/8" @ 100 ft. Number of Dots: 1
Total Number of Vials: 0 Height: 6-11/16"
Number of Lines: 1 Preset Angle: None
Range w/Detector: 1000 ft. Power Source: (2) D Batteries
Auto Shutoff: Yes Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Straight line laser levels and self-leveling laser levels shoot a 180-degree beam, both horizontally and vertically, to create a chalk line of light. Take a look at the features for Bosch Rotary Laser. Length: 7-31/64", Accuracy: +/-1/8" @ 100 ft., Leveling Type: Self-Leveling.

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Hazardous material

Reviews of Bosch #GRL 300 HV