Skip to Main Content

Featured Categories

  • Safety
  • Office, School & Shipping Supplies
  • Heating & Cooling
  • Tools & Machining

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Test Instruments & Gauges
      4. /
      5. Electrical Testing & Measuring
      6. /
      7. Test Leads & Probes
      8. /
      9. MALE TERMINAL PROBE ADAPTER
      Shop All Test Leads & Probes
      Bosch

      MALE TERMINAL PROBE ADAPTER

      • Mfr # OT3969-40
      • Zoro # G002434725

      $10.69
      /ea
      Item successfully saved to ''
      Subtotal: $10.69
      Free Shipping on orders over $50 after you sign in
      Free 30-Day Returns

      Key Features

      • Promotion Restriction Not eligible for promotion
      See all product information
      Join our email list for 10% off your first order
      Get 10% off your order
      U.S.-Based Customer Service Agents
      U.S.-Based Customer Service
      Contact Us
      • Product Information |
      • Reviews
      • Brand Bosch
      • MFR #
        OT3969-40
      • Zoro #
        G002434725
      • UPC #
        731413505270
      • Country of Origin
        China
      • Category Test Leads & Probes

      Details

      Promotion Restriction Not eligible for promotion
      Is something inaccurate or missing? Help us improve our product information

      Explore more

      • BOSCH TEST LEAD 5W METER PROBE KIT OT3905
      • BOSCH 5WAY ALLIGATOR CLIPS (3pc) R/Y/BLACK KIT OT3840-03
      • BOSCH CURRENT PROBE* OT3800-18
      • REED INSTRUMENTS Test Probe Set, Banana Style R1130
      • TEST PRODUCTS INTL Probe, Immersion/Penetration FK26L
      • FLUKE Test Probe Adapter Set, 300VDC, 3A TP920
      • POMONA FLUKE SOIC CLIP, 24 PIN 1659655 5254
      • KASTAR HAND TOOLS/A&E HAND TOOLS/LANG REPL SET ALLIGATOR CLIPSTEST PROBES KH1174-3420
      • TEST PRODUCTS INTL Red, black lead w large alligator clip 6f A073
      • TEST PRODUCTS INTL Standard Prod Set A037
      • TEST PRODUCTS INTL Terminal Clamp, Narrow Black Solid Copper BC6TBC
      • Bosch Test Leads & Probes

      Sign Up & Save

      Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • DEI
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved.
      • Terms & Conditions
      • Privacy Policy
      • Do Not Sell My Personal Information
      Zoro, Inc