Mandrel, 7/16 Hex In, Saw Dia 9/16 To 6 In

BOSCH| Zoro #: G1668947| Mfr #: PCM12

$12.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1668947 Mfr #: PCM12
Pilot Drill Size: 1/4" dia. x 3-3/8" LShank Size: 7/16"
Replacement Pilot Drill No.: Mfr. No. HB85PBFits Hole Saw Dia.: 9/16" to 6"
Hole Saw Product Grouping: Hole Saw AccessoriesItem: Hole Saw Arbor
Material: Carbide TippedShank Shape: Hex
Item: Hole Saw ArborCountry of Origin (subject to change): China

Product Description

Mandrel, Shank Size 7/16 Hex In., Fits Hole Saw Dia. 9/16 To 6 In., For Use With Bosch Quick Change Adapters G1981874 or G2254183
Save 15%. Sign up for Z-mail.