Bosch
Moil Point Hex Collar, 1-1/4 Hex, 20 In L
Mfr # HS2460
Zoro # G7614643
$23.65
23% off
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type 1-1/4 in Hex
- For Use With Pneumatic Demolition Hammers
- Application Concrete Demolition
- Impact Rated No
Explore More Products
- BOSCH Drop-In Anchor Stop Bit, 1-1/16 in L HCSTP2061
- BOSCH Asphalt Cutter, 1-1/4in. Hex, 20 In. L HS2467
- BOSCH 1-5/8" Spline Combination Hammer 11265EVS
- BOSCH Drop-In Anchor Stop Bit, 13/16 in L HCSTP2081
- BOSCH Rotary Hammer Accessory HS1909-12
- BOSCH Carbide Bushing Tool, SDS Max, 2in.L HS1969
- BOSCH Rotary Hammer Accessory, PK5 HS1402B5
- BOSCH Mortar Knife, SDS Plus, 1/4 in Blade W, PK5 HS1400B5
- BOSCH Hammer Steel, Bull Point, 3/4 Hex, 12 In L HS1515
- BOSCH Point Chisel Bit, 16 In, Self Sharpening HS1936
- BOSCH 1-5/8" 120V 13 Amp Combination Hammer 11264EVS
- Bosch Rotary and Demolition Hammers