Bosch
6" Carbide 135 Deg. Jobber Length Drill Bit
Mfr # MP02
Zoro # G3962519
$4.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Size 5/32"
- Drill Bit Material Solid Carbide
Explore More Products
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit MP03
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit MP12
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit MP06
- BOSCH Black Oxide Jobber Length Drill Bit 12pk. BL4142
- BOSCH Black Oxide Jobber Length Drill Bit 12pk. BL4135
- BOSCH Impact Drill Bit, 1/4 in. IMD1005
- BOSCH JOBBER DRILL 1155 13 PC SET 1/16-1/4 VA10244
- BOSCH Jobber Length Drill Bit 3pk. TI2150
- BOSCH Impact Drill Bit, 3/16 in. IMD1003
- DRILL AMERICA #7 Carbide Tipped Jobber Length Drill Bit D/ACT7
- MILWAUKEE TOOL 15/32 in. Thunderbolt Black Oxide Bit ML48-89-2846
- Bosch Drill Bits