Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multipurpose Rotary Bit, 5/32" dia., PK10

  • Zoro #: G7802140
  • Mfr #: XB-MP10
$33.45 4% off
$31.78 ($3.18/unit)
  • Promotion Restriction: Not eligible for promotion
  • Overall Length: 2 3/8 in
  • Diameter: 5/32 in
See full product details
Orders over $75 ship free.

Bosch #XB-MP10 Specifications

  • Zoro #: G7802140
  • Mfr #: XB-MP10
Promotion Restriction: Not eligible for promotion Overall Length: 2 3/8 in
Diameter: 5/32 in Includes: 45 Degrees Beveled Edge
Cutting Depth: 1 in Shank Size: 5/32 in
Material: Steel Item: Multipurpose Rotary Bit
Application: Acrylic, Composites, Fiberglass, Hardwood, Laminates, Lath, MDF, OSB, Plastic, Plywood, Siding, Softwood, Vinyl Siding, Wood Shop By: Cyber Deals
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Multipurpose Rotary Bit, Diameter 5/32 in, Overall Length 2 3/8 in, Shank Size 5/32 in, Cutting Depth 1 in, Material Steel, Application Acrylic, Composites, Fiberglass, Hardwood, Laminates, Lath, MDF, OSB, Plastic, Plywood, Siding, Softwood, Vinyl Siding, Wood, Includes (10) Multipurpose Bits, Package Quantity 10

Reviews of Bosch #XB-MP10