Shop Alternate Products
This Product is Discontinued
Bosch
Narrow Chisel Hex Collar, 7/8 Hex, 18 In.L (Discontinued)
Mfr # HS2262
Zoro # G7518454
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type 7/8 in Hex
- For Use With Pneumatic Demolition Hammers
- Application Concrete Demolition
- Length (In.) 18 in