Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Nutsetter, 1/4" Hex, 2-1/2" L, Steel

  • Zoro #: G0066827
  • Mfr #: 37582

$2.99

  • Shank Size: 1/4"
  • Fastening Tool Finish: Tool Steel
  • Item: Nutsetter
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bosch #37582 Specifications

  • Zoro #: G0066827
  • Mfr #: 37582
Shank Size: 1/4" Fastening Tool Finish: Tool Steel
Item: Nutsetter Bit Style: Nut Setter
Finish: Steel Magnetic/Nonmagnetic: Magnetic
Fastening Tool Material: Steel Shank Style: Hex
Application - Tools: Power Number of Pieces: 1
Overall Length: 2-1/2" Material: Steel
SAE or Metric: SAE Hex Shank Size: 1/4"
Overall Nutsetter Length: 2-1/2" Fastening Tool Item: Nutsetter
Measurement Type: SAE Impact Rated: No
Nutsetter Hex Size: 1/4" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Nutsetter, Application - Tools Power, Overall Nutsetter Length 2-1/2 In., Fastening Tool Finish Tool Steel, Hex Shank Size 1/4 In., Steel, Nutsetter Hex Size 1/4 In., SAE or Metric SAE, Shank Style Hex, Magnetic, Impact Rated No

Restrictions and Compliance

Hazardous material

Reviews of Bosch #37582