customer-service Help
Bosch

Oscillating Blade, Diamond Grit, 4 in. L

Bosch Oscillating Blade, Diamond Grit, 4 in. L OSM212DG
Tap to zoom
Hover or click to zoom
$40.99
  • Promotion Restriction: Not eligible for promotion
  • Size: 2-1/2 in
  • Application: For Grout Removal
See full product details
Orders over $75 ship free.

Total: $40.99

Bosch #OSM212DG Specifications

  • Promotion Restriction: Not eligible for promotion
  • Size: 2-1/2 in
  • Application: For Grout Removal
  • For Use With: All Oscillating Tools
  • Material: Diamond Grit
  • Number of Pieces: 1
  • Overall Length: 3 1/2 in
  • Item: Oscillating Tool Blade
  • Blade Width: 2 1/2 in
  • Oscillating Tool Accessory Type: Grout Removal Blade
  • Blade Type: Grout Removal
  • Primary Material Application: Grout
  • Compatible with Adapter: Starlock Max
  • Blade Thickness: 0.375 in
  • Maximum Oscillations per Minute: 21,000
  • Direct Fit For Tool Brand: Bosch, Fein, Makita, Milwaukee, Ridgid
  • Blade Length: 3 1/2 in
  • Blade Shape: Round
  • Connection Style: Starlock Max
  • Blade Material: Diamond Grit
  • Country of Origin (subject to change): Switzerland

Description

Oscillating Blade, Material Diamond Grit, Size 2-1/2 in, Overall Length 4 in, Application For Grout Removal, For Use With StarlockMax(R) Oscillating Multi-Tools

Reviews of Bosch #OSM212DG