Save up to 25% on Safety Essentials! We’re here to help! Call (855) 289-9676
0 Cart

Oscillating MultiTool, 3.5 lb., 4.0 Ah.

BOSCH | Zoro #: G4419278 | Mfr #: GOP40-30C

$ 199.00 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Item: Oscillating MultiTool
  • Tool Length: 11"
  • Includes: 1-1/4" Carbide Plunge Blade, 1-1/4" Plunge Blade, 1-1/4" Xtra-Clean Plunge Blade, 3-1/2" Segment Blade, 2" Rigid Scraper Blade, Sanding Pad, Sanding Sheets, Accessory Box, Carrying Case
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Bosch #GOP40-30C Specifications

Zoro #: G4419278 Mfr #: GOP40-30C
Item: Oscillating MultiTool Tool Length: 11"
Includes: 1-1/4" Carbide Plunge Blade, 1-1/4" Plunge Blade, 1-1/4" Xtra-Clean Plunge Blade, 3-1/2" Segment Blade, 2" Rigid Scraper Blade, Sanding Pad, Sanding Sheets, Accessory Box, Carrying Case Tool Weight: 3.5 lb.
Application: Cutting, Sanding, Material Removal Standards: UL
Amps: 4.0 Orbits per Minute: 8000 to 20,000
Voltage: 120 Corded/Banded: Corded
Handle Design: Barrel Features: Starlock(TM), StarlockPlus(TM) and StarlockMax(TM), Extreme power, Snap-in Toolless Accessory Attachment and Release Lever, Flush Cutting, Constant Response(TM), Variable-speed Dial, Compact Build
Country of Origin (subject to change): Hungary

Description

Around the house for the DIYer, a cordless oscillating tool is capable of endless home improvement tasks, including cutting holes in drywall, grinding thin-set mortar, sanding jobs, and cutting through door trim. Here is some additional information about Bosch Oscillating MultiTool. Voltage: 120, Includes: 1-1/4" Carbide Plunge Blade, 1-1/4" Plunge Blade, 1-1/4" Xtra-Clean Plunge Blade, 3-1/2" Segment Blade, 2" Rigid Scraper Blade, Sanding Pad, Sanding Sheets, Accessory Box, Carrying Case.

Reviews