Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Oscillating Sanding Pad, Rubber, 10-1/2" S

  • Zoro #: G9534327
  • Mfr #: OSL234SPCK

$13.81

Details
  • Number of Pieces: 5
  • Overall Length: 3-3/8"
  • For Use With: Mfr. No. GOP18V-28N
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bosch #OSL234SPCK Specifications

  • Zoro #: G9534327
  • Mfr #: OSL234SPCK
Number of Pieces: 5 Overall Length: 3-3/8"
For Use With: Mfr. No. GOP18V-28N Application: sanding
Material: Rubber Includes: (2) 80 Grit Sanding Sheets, (2) 120 Grit Sanding Sheets
Item: Oscillating Sanding Pad Size: 10-1/2"
Country of Origin (subject to change): Switzerland

Description

Whether it’s corded or cordless, oscillating tool accessories will enhance the versatility of your tool. Take a look at the features for Bosch Oscillating Sanding Pad. Material: Rubber, Application: sanding, Size: 10-1/2".

Reviews of Bosch #OSL234SPCK