Plungecut Blade Carbon, 3/4 X 1 1/4 In

BOSCH| Zoro #: G1136326| Mfr #: OSC34

$7.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1136326 Mfr #: OSC34
Application: For WoodNumber of Pieces: 1
Item: Plungecut BladeMaterial: High Carbon Steel
Size: 3/4" Dia.Overall Length: 1-1/4"
Country of Origin (subject to change): Switzerland

Product Description

Plungecut Blade High Carbon Steel, Wood, Dia 3/4 In, Overall Length 1 1/4 In, For Use With G3346917 Oscillating Multi Functional Tool

Product Reviews

Save 15%. Sign up for Z-mail.