Plungecut Blade HSS, 3/4 X 1 1/4 In

BOSCH| Zoro #: G0667405| Mfr #: OSC34F

$9.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0667405 Mfr #: OSC34F
Application: For Wood and MetalNumber of Pieces: 1
Item: Plungecut BladeMaterial: HSS
Size: 3/4" Dia.Overall Length: 1-1/4"
Country of Origin (subject to change): Switzerland

Product Description

Plungecut Blade HSS, Wood and Metal, Dia 3/4 In, Overall Length 1 1/4 In, For Use With G3346917 Oscillating Multi Functional Tool

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.