KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plungecut Blade HSS, 3/8 X 1 1/4 In

BOSCH| Zoro #: G0942331| Mfr #: OSC38F

$9.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Item: Plungecut Blade
Size: 3/8" Dia.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0942331 Mfr #: OSC38F
Number of Pieces: 1Item: Plungecut Blade
Size: 3/8" Dia.Overall Length: 1-1/4"
Application: For Wood and MetalFor Use With: 2PZC1 Oscillating Tool
Material: HSSCountry of Origin (subject to change): Switzerland

Description

Plungecut Blade HSS, Wood and Metal, Dia 3/8 In, Overall Length 1 1/4 In, For Use With G3346917 Oscillating Multi Functional Tool

Reviews