- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Screwdrivers
- /
- Cordless Screwdriver, Bare Tool, 12.0V
Shop Alternate Products
This Product is Discontinued
Bosch
Cordless Screwdriver, Bare Tool, 12.0V (Discontinued)
Mfr # PS21BN
Zoro # G7535561
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V
- Battery Included / Bare Tool Bare Tool
- Corded/Banded Cordless
- Battery Included No
Customers Also Purchased
- Brand Bosch
-
MFR #
PS21BN
-
Zoro #
G7535561
- UPC # 000346437287
- Country of Origin Mexico
- Category Cordless Screwdrivers
Dimensions
Tool Length | 13 1/4 in |
Chuck Size | 1/4 in |
Drive Size | 1/4 in |
Overall Width | 2 1/2 in |
Overall Height | 7 in |
Overall Length | 5 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V |
Battery Included / Bare Tool | Bare Tool |
Corded/Banded | Cordless |
Battery Included | No |
Battery Pack Replacement | Mfr. No. 4WLH6 |
Battery Capacity | 1.5Ah |
Includes | (1) PS21 12V Max Two-Speed Pocket Driver Exact Fit Tool Insert Tray |
Max. Torque | 265 in-lb |
Clutch Style | 20+1 Position Adjustable |
Brushless Motor | No |
Green Certification or Other Recognition | ENERGY STAR |
Corded/Cordless | Cordless |
Driver and Wrench Product Grouping | Cordless Screwdrivers |
Cordless Tool Battery Type | Li-Ion |
Autofeed | No |
Handle Type | Pistol Grip |
Item | Screwdriver |
No Load RPM | 0 to 350/0 to 1300 |
Green Environmental Attribute | Product is Rechargeable |
Series | 12V max |
Tool Weight | 1.4 lb |
Features | Attachment Compatible, Compact Design |
Screwdriver Type | General Purpose Screwdriver |
Drive Configuration | Right Angle |
Housing Material | Durashield |
Number of Batteries Included | 0 |
Number of Speed Settings | 2 |
Free Speed | 1,300 RPM |
Reversible | Yes |
Wireless Tool Tracking | No |
Clutch Type | Adjustable |
Battery Series | 12V Max |
Built-In Light | Yes |
Trigger Lock | No |
Power Source | Cordless |
Duty Rating | General Duty |
Throttle Type | Trigger |
Cordless Tool Kit Contents | (1) Bare Tool |
Variable Speed | Yes |
Charger Included | No |
Number of Clutch Settings | 20+1 Position Adjustable |
Hex Bit | 1/4 in |
Description
Cordless Screwdrivers, Screwdriver, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Bare Tool, Voltage 12V, Max. Torque 265 in-lb, No Load RPM 0 to 350/0 to 1300, Clutch Style 20+1 Position Adjustable, Series 12V max, Cordless, Brushless Motor No, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Included No, Battery Pack Replacement 4WLH6, Features Attachment Compatible, Compact Design, Tool Length 13 1/4 in, Tool Weight 1.4 lb
Documents & Resources
Replacement Parts
On page
1 of 1