- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Drills
- /
- 3/8 in, 12V DC Cordless Drill, Bare Tool
Shop Alternate Products
This Product is Discontinued
Bosch
3/8 in, 12V DC Cordless Drill, Bare Tool (Discontinued)
Mfr # PS31BN
Zoro # G7606855
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Number of Batteries 0
- Cordless Tool Battery Type Li-Ion
- Battery Capacity None
Customers Also Purchased
- Brand Bosch
-
MFR #
PS31BN
-
Zoro #
G7606855
- UPC # 000346452167
- Country of Origin Mexico
- Category Cordless Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 13 1/2 in |
Overall Width | 2 1/2 in |
Overall Height | 8 in |
Overall Length | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V DC |
Number of Batteries | 0 |
Cordless Tool Battery Type | Li-Ion |
Battery Capacity | None |
Brushless Motor | No |
Series | 12V Standard |
No Load RPM | 0 to 350/0 to 1300 |
Item | Drill |
Battery Included / Bare Tool | Bare Tool |
Battery Pack Replacement | 4WLH6 |
Corded/Banded | Cordless |
Green Certification or Other Recognition | ENERGY STAR |
Tool Weight | 2.6 lb |
Corded/Cordless | Cordless |
Included Charger | No |
Green Environmental Attribute | Product is Rechargeable |
Transmission | 2-Speed |
Handle Type | Pistol Grip |
Max. Torque | 265 in-lb |
Includes | (1) Exact Fit Tool Insert Tray, (2) Screwdriver Bits |
Chuck | Keyless |
Battery Included | No |
Clutch Style | Adjustable |
Min. Torque | 0 in-lb |
Built-In Light | Yes |
Min. Speed | 350 RPM |
Torque Range | 0 in-lb to 265 in-lb |
Housing Material | Composite |
Wireless Tool Tracking | No |
Variable Speed | Yes |
Power Source | Cordless |
Cordless Drill Class | Compact |
Number of Clutch Settings | 20 + Drill Mode |
Drill Chuck Type | Keyless |
Anti-Kick Back | Yes |
Throttle Type | Trigger |
Chuck Material | Metal/Plastic |
Cordless Tool Kit Contents | (1) Bare Tool |
Number of Batteries Included | 0 |
Charger Included | No |
Handle Material | Composite |
Max. Speed | 1,300 RPM |
Minimum Speed | 350 RPM |
Minimum Torque | 0 in-lb |
Maximum Speed | 1,300 RPM |
Max Speed | 1,300 RPM |
Description
Drill, Voltage 12V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 0, 12V Standard Series, No Load RPM 0 to 350/0 to 1300, Chuck Size 3/8 in, Max. Torque 265 in-lb, Battery Included No, Transmission 2-Speed, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 4WLH6, Chuck Keyless, Tool Length 13 1/2 in, Tool Weight 2.6 lb, Includes (1) Exact Fit Tool Insert Tray, (2) Screwdriver Bits
Documents & Resources
Replacement Parts
On page
1 of 1