20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Quick Change Mandrel Pilot Drill Bit

BOSCH| Zoro #: G0523214| Mfr #: HTCTCP

$11.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0523214 Mfr #: HTCTCP
Item: Pilot Drill BitShank Size: 1/4"
Shank Shape: HexOverall Length: 4-3/4"
Material: Carbide TippedFor Use With: Mfr. No. PCM38, PCM12, PCMSDSPL
Hole Saw Product Grouping: Hole Saw AccessoriesFits Hole Saw Dia.: 9/16" to 6"
Replacement Pilot Drill No.: Mfr. No. HTCTCPCountry of Origin (subject to change): China

Product Description

Hole Saw Accessories, Pilot Drill Bit, Shank Size 1/4 In., Shank Shape Hex, Fits Hole Saw Dia. 9/16 In. to 6 In., Pilot Drill Size 1/4 In. dia. x 4-3/4 In. L, Material Carbide Tipped, Replacement Pilot Drill No. Mfr. No. HTCTCP, Overall Length 4-3/4 In., For Use With Mfr. No. PCM38, PCM12, PCMSDSPL

Product Reviews

Save 15%. Sign up for Z-mail.