Rebar Cutter Hammer Drill Bit, 1x12 In

BOSCH| Zoro #: G2201841| Mfr #: RCSS2164

$50.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2201841 Mfr #: RCSS2164
Item: Rebar Cutter Hammer Drill BitNumber of Cutter Heads: 6
Drilling Length: 9"Bit Dia.: 1"
Shank Size: 1/2"Shank Shape: Round
Overall Length: 12"Country of Origin (subject to change): China

Product Description

Rebar Cutter Hammer Drill Bit, Shank Shape Round, Number of Cutter Heads 6, Bit Dia. 1 In., Drilling Length 9 In., Overall Length 12 In., Shank Size 1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.