Rebar Cutter Hammer Drill Bit, 1/2x12 In

BOSCH| Zoro #: G2461584| Mfr #: RCSS2084

$28.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 12"
Bit Dia.: 1/2"
Shank Shape: Three-Flat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2461584 Mfr #: RCSS2084
Overall Length: 12"Bit Dia.: 1/2"
Shank Shape: Three-FlatNumber of Cutter Heads: 6
Shank Size: 3/8"Drilling Length: 9"
Country of Origin (subject to change): China

Description

Rebar Cutter Hammer Drill Bit, Shank Shape Round, Number of Cutter Heads 6, Bit Dia. 1/2 In., Drilling Length 9 In., Overall Length 12 In., Shank Size 3/8 In.

Reviews