Rebar Cutter Hammer Drill Bit, 3/4x18 In

BOSCH| Zoro #: G1459254| Mfr #: RCSS2126

$35.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Cutter Heads: 6
Bit Dia.: 3/4"
Shank Shape: Three-Flat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1459254 Mfr #: RCSS2126
Number of Cutter Heads: 6Bit Dia.: 3/4"
Shank Shape: Three-FlatOverall Length: 18"
Drilling Length: 12"Shank Size: 1/2"
Country of Origin (subject to change): China

Description

Rebar Cutter Hammer Drill Bit, Shank Shape Round, Number of Cutter Heads 6, Bit Dia. 3/4 In., Drilling Length 12 In., Overall Length 18 In., Shank Size 1/2 In.

Reviews