Rebar Cutter, Straight Shank, 5/8 In, 18 In

BOSCH| Zoro #: G0789196| Mfr #: RCSS2106

$34.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutter Heads: Carbide Tipped
Bit Dia.:
Overall Length: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0789196 Mfr #: RCSS2106
Cutter Heads: Carbide TippedBit Dia.:
Overall Length: 18"Shank Shape: Three-Flat
For Use With: Reinforced ConcreteApplication: Drilling Through Rebar
Drilling Length: 12"Number of Pieces: 1
Shank Size: 1/2"Country of Origin (subject to change): China

Description

Straight Shank Rebar Cutter, Bit Dia 5/8 In, Overall Length 18 In, Drilling Length 12 In, Shank Size 1/2 In, Carbide Tipped Cutter Heads, For Use With Reinforced Concrete, For Drilling Through Rebar

Reviews