Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rebar Cutter Hammer Drill Bit, 5/8x12 In

BOSCH| Zoro #: G1628961| Mfr #: RCSS2104

$25.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bit Dia.: 5/8"
Overall Length: 12"
Drilling Length: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1628961 Mfr #: RCSS2104
Bit Dia.: 5/8"Overall Length: 12"
Drilling Length: 9"Shank Shape: Three-Flat
Number of Cutter Heads: 6Shank Size: 1/2"
Country of Origin (subject to change): China

Description

Rebar Cutter Hammer Drill Bit, Shank Shape Round, Number of Cutter Heads 6, Bit Dia. 5/8 In., Drilling Length 9 In., Overall Length 12 In., Shank Size 1/2 In.

Reviews