Rebar Cutter, Straight Shank, 9/16 In, 12

BOSCH| Zoro #: G1040417| Mfr #: RCSS2094

$24.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Size: 3/8"
Drilling Length: 9"
Cutter Heads: Carbide Tipped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1040417 Mfr #: RCSS2094
Shank Size: 3/8"Drilling Length: 9"
Cutter Heads: Carbide TippedFor Use With: Reinforced Concrete
Overall Length: 12"Bit Dia.:
Item: Application: Drilling Through Rebar
Number of Pieces: 1Country of Origin (subject to change): China

Description

Straight Shank Rebar Cutter, Bit Dia 9/16 In, Overall Length 12 In, Drilling Length 9 In, Shank Size 3/8 In, Carbide Tipped Cutter Heads, For Use With Reinforced Concrete, For Drilling Through Rebar

Reviews