Rebar Cutter, SDS, 1/2 In, 12 In OAL

BOSCH| Zoro #: G1725044| Mfr #: RC2084

$33.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1725044 Mfr #: RC2084
Includes: -Hex (In.): -
Shank Type: SDS PlusItem: Rebar Cutter
Length (In.): -Application: Drilling Into Rebar Embedded In Concrete
Overall Length (In.): 12Shank Size (In.): -
Type: 1/2" Dia.Country of Origin (subject to change): China

Product Description

Rebar Cutter, 1/2 In Diameter, SDS Plus Shank Type, Overall Length 12 In, For Use With SDS Plus Rotary Hammers, Application Drilling Into Rebar Embedded In Concrete

Product Reviews

Save 15%. Sign up for Z-mail.