15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Rebar Cutter, SDS, 9/16 In, 12 In OAL

BOSCH| Zoro #: G2048401| Mfr #: RC2094

$30.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2048401 Mfr #: RC2094
Includes: -Hex (In.): -
Shank Type: SDS PlusItem: Rebar Cutter
Length (In.): -Application: Drilling Into Rebar Embedded In Concrete
Overall Length (In.): 12Shank Size (In.): -
Type: 9/16" Dia.Country of Origin (subject to change): China

Product Description

Rebar Cutter, 9/16 In Diameter, SDS Plus Shank Type, Overall Length 12 In, For Use With SDS Plus Rotary Hammers, Application Drilling Into Rebar Embedded In Concrete

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.