Rebar Cutter, Straight Shank, 1-1/2, 12

BOSCH| Zoro #: G1215392| Mfr #: RCSS2176

$52.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1215392 Mfr #: RCSS2176
Item: Rebar CutterNumber of Pieces: 1
Cutter Heads: Carbide TippedApplication: Drilling Through Rebar
Drilling Length: 9"Bit Dia.: 1-1/2
Shank Size: 1/2Shank Shape: Straight Shank
Overall Length: 12Country of Origin (subject to change): China

Product Description

This rebar cutter from Bosch will be by your side during your toughest projects. You'll love the functionality of this high quality 12 long bit. It also has a drilling length of 9" with a 1-1/2 diameter and a straight shank. Have a project in mind? This bit is designed for drilling through rebar. The shank on this bit is 1/2.
Save 15%. Sign up for Z-mail.