Rebar Cutter, Straight Shank, 1-1/8, 12

BOSCH| Zoro #: G0261003| Mfr #: RCSS2168

$40.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0261003 Mfr #: RCSS2168
Item: Rebar CutterNumber of Pieces: 1
Cutter Heads: Carbide TippedApplication: Drilling Through Rebar
Shank Size: 1/2Shank Shape: Straight Shank
Overall Length: 12Drilling Length: 9"
Bit Dia.: 1-1/8Country of Origin (subject to change): China

Product Description

Straight Shank Rebar Cutter, Bit Dia 1-1/8 In, Overall Length 12 In, Drilling Length 9 In, Shank Size 1/2 In, Carbide Tipped Cutter Heads, For Use With Reinforced Concrete, For Drilling Through Rebar

Product Reviews

Save 15%. Sign up for Z-mail.