Bosch
RECIP SWBD 12""X5TPI 5PK
- Zoro #: G305998689
- Mfr #: RP125
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$24.83
Pk of 5, $4.97/ea
Subtotal: $24.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Bosch #RP125 Specifications
- Zoro #: G305998689
- Mfr #: RP125
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): Switzerland
Description
Bosch Edge 12 in. High Carbon Steel Reciprocating Saw Blade 5 TPI 5 pk
Reviews of Bosch #RP125
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BOSCH Reciprocating Saw Blades RDN6V-25B
- BOSCH Reciprocating Saw Blades RESM9X2-25B
- BOSCH Reciprocating Saw Blade, TPI 20/24 RETM9X2-25B
- BOSCH 9" L x 0.5714 TPI Carbide Reciprocating Saw Blade RPRM9-25B
- BOSCH Reciprocating Saw Blades RM914-25B
- BOSCH 9" L x 8/10 TPI Demolition Cutting Bi-metal REDM9X2L
- CENTURY DRILL & TOOL 9" L x 6 TPI Wood Cutting Bi-metal 07906
- IRWIN RECIP BLADE 6"" 24T 372624
- IMPERIAL BLADE BLADE 9"" 10T RECIP 5PK IBM910-5
- CENTURY DRILL & TOOL Recip Blade Metal Series 8/10Tx6" 1" W .042 Thick 1/2" Univ Shank 1Pc 7690
- AVANTI PRO Avanti Pro PS0914AGP10 Reciprocating Saw Blade, 8/14 TPI, Bi-Metal PS0914AGP10
- Bosch Power Saw Blades