BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

6" L Reciprocating Saw Blade, 5 pk.

BOSCH| Zoro #: G1934107| Mfr #: RM618

$7.51 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw BladeMaterial: Bi-metalLength: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1934107 Mfr #: RM618
Item: Reciprocating Saw BladeMaterial: Bi-metal
Length: 6"Back: Straight
Primary Saw Application: MetalHeight: 3/4"
Application: Ferrous and Non Ferrous MetalsTeeth per Inch: 18
Shank: 1/2"Country of Origin (subject to change): Switzerland

Description

Reciprocating Saw Blade, Primary Saw Application Metal, Teeth per Inch 18, Length 6 In., Material Bi-Metal, Height 3/4 In., Back Straight, Shank 1/2 In., Application Ferrous and Non Ferrous Metals, Package Quantity 5

Reviews