Reciprocating Saw Kit, 0 to 2700 spm

BOSCH| Zoro #: G1363932| Mfr #: RS7

$113.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 8 ft.
Adjustable Shoe: Yes
Blade Stroke: 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1363932 Mfr #: RS7
Cord Length: 8 ft.Adjustable Shoe: Yes
Blade Stroke: 1-1/8"Keyless Blade Clamp: Yes
Tool Length: 19-1/4"Corded/Cordless: Corded
Tool Weight: 8.5 lb.Voltage: 120VAC
Includes: (1) Reciprocating All Purpose Saw Blade, (1) Carrying BagFeatures: Toolless Blade Change, Dual LED Lights, Variable Speed Trigger
Standards: UL listedStrokes per Minute: 0 to 2700
Amps: 11.0Item: Reciprocating Saw
Number of Conductors: 2Country of Origin (subject to change): China

Description

Reciprocating Saw, Blade Stroke 1-1/8 In., Strokes per Minute 0 to 2700, Amps 11.0, Adjustable Shoe Yes, Keyless Blade Clamp Yes, Cord Length 8 ft., Number of Conductors 2, Tool Length 19-1/4 In., Tool Weight 8.5 lb., Voltage 120VAC, Features Toolless Blade Change, Dual LED Lights, Variable Speed Trigger, Includes (1) Reciprocating All Purpose Saw Blade, (1) Carrying Bag, Standards UL Listed

Reviews