Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

D-Handle 1-1/8 In Reciprocating Saw Kit with (1) CORE18V 4.0 Ah Compact Battery 18V

  • Zoro #: G0944415
  • Mfr #: CRS180-B15
$229.32
  • Promotion Restriction: Not eligible for promotion
  • Corded/Banded: Cordless
  • Item: Reciprocating Saw Kit
See full product details
This item ships free.

Bosch #CRS180-B15 Specifications

  • Zoro #: G0944415
  • Mfr #: CRS180-B15
Promotion Restriction: Not eligible for promotion Corded/Banded: Cordless
Item: Reciprocating Saw Kit Voltage: 18V DC
Tool Length: 17 45/64 in Tool Weight: 6.4 lb
Series: CRS Brushless Motor: No
Battery Capacity: (1) 8.0 Ah Handle Type: D-Handle
Battery Model No.: 55EY01 Charger Included: Yes
Stroke Length: 1 1/8 in Tool Style: Full-Size
Case Included: Yes Variable Speed: Yes
Stroke Type: Straight Power Source: Cordless
Max. Strokes per Minute: 2,400 Battery Series: CORE18V
Min. Strokes per Minute: 0 Cordless Tool Kit Contents: (1) Bare Tool, (1) Charger, (2) Batteries
Number of Batteries Included: 1 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Reciprocating Saw Kit, Cordless, Series CRS, Primary Saw Application General Purpose, Tool Style Full-Size, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2,400, Variable Speed Yes, Tool Length 17 45/64 in, Tool Weight 6.4 lb, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 18V DC, Battery Series CORE18V, Number of Batteries Included 1, Battery Capacity (1) 8.0 Ah, Battery Model No. 55EY01

Reviews of Bosch #CRS180-B15