Bosch

Rotary Hammer Accessory, PK5

Bosch Rotary Hammer Accessory, PK5 HS1402B5
Hover or click to zoom Tap to zoom
$63.45
pkg. of 5 ($12.69/ea)
  • Promotion Restriction: Not eligible for promotion
  • Item: Rotary Hammer Accessory
  • Maximum Drilling Depth: Not Applicable
  • For Tool Type: Rotary Drill
  • Chisel Type: Concrete
  • Sub Brand: Bulldog(TM)
  • Non-Sparking: No
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Total: $63.45

Bosch #HS1402B5 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Rotary Hammer Accessory
  • Maximum Drilling Depth: Not Applicable
  • For Tool Type: Rotary Drill
  • Chisel Type: Concrete
  • Sub Brand: Bulldog(TM)
  • Non-Sparking: No
  • Cutting Direction: Right Hand
  • Finish - Machining: Bright (Uncoated)
  • Shank Hex Size: Not Applicable
  • Shank Type - Machining: SDS Plus
  • Chisel Collar Shape: Point
  • Cutting Application: Holemaking
  • Primary Material Application: Concrete
  • Shank Diameter: 5/8 in
  • Material - Machining: Stainless Steel
  • Measurement System: Fractional Inch
  • Head Width: 1/8 in
  • Decimal Equivalent: 0.125
  • Product Type: Rotary Hammer Accessory
  • Country of Origin (subject to change): Italy

Description

Rotary Hammer Accessory, Chisel Type Concrete, Shank Type - Machining SDS Plus, Shank Diameter 5/8 in, Shank Hex Size Not Applicable, Measurement System Fractional Inch, Head Width 1/8 in, Overall Length 8 in, Chisel Collar Shape Point, For Tool Type Rotary Drill, Maximum Drilling Depth Not Applicable, Package Quantity 5

Reviews of Bosch #HS1402B5