Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Rotary Hammer Kit, Li-Ion, Tool 12-13/16"L

  • Zoro #: G7643638
  • Mfr #: GBH18V-20K21+GBA18V63
$591.52
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
See full product details
This item ships free.

Bosch #GBH18V-20K21+GBA18V63 Specifications

  • Zoro #: G7643638
  • Mfr #: GBH18V-20K21+GBA18V63
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
  • Voltage: 18.0
  • No Load RPM: 0 to 1800
  • Blows per Minute: 0 to 5850
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: 4.0Ah
  • Core Bit Capacity: 2-5/8 in
  • Solid Bit Capacity: 3/4 in
  • Corded/Cordless: Cordless
  • Brushless Motor: No
  • Series: 0
  • Battery Included: 22DK18
  • Charger Replacement: 54EF69
  • Tool Weight: 5.7 lb
  • Capacity in Concrete: 3/4 in
  • Features: Ergonomic Design, Electronic Cell Protection, Electronic Motor Protection
  • Tool Length: 12-13/16 in
  • Included Charger: 54EF69
  • Impact Energy: 1.3 ft-lb
  • Includes: (2) Batteries, Charger, Auxiliary Handle, Depth Gauge, Carrying Case
  • Handle Type: Pistol Grip
  • Standards: UL Listed
  • Stop Rotation: No
  • Battery Pack Replacement: 22DK18
  • Corded/Banded: Cordless
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, Cordless Rotary Hammer Kit, Battery Included, Voltage 18.0, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 4.0Ah, 0 to 5850 Blows per Minute, 0 to 1800 No Load RPM, Brushless Motor No, Series 0, Stop Rotation No, 3/4 in Capacity in Concrete, 3/4 in Solid Bit Capacity, 2-5/8 in Core Bit Capacity, Impact Energy 1.3 ft-lb, Battery Included 22DK18, Battery Pack Replacement 22DK18, Handle Type Pistol Grip

Reviews of Bosch #GBH18V-20K21+GBA18V63