Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Rotary Hammer Kit, Li-Ion, Tool 13-45/64"L

  • Zoro #: G7650437
  • Mfr #: GBH18V-26K24+GBA18V63
$747.35
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
See full product details
This item ships free.

Bosch #GBH18V-26K24+GBA18V63 Specifications

  • Zoro #: G7650437
  • Mfr #: GBH18V-26K24+GBA18V63
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
  • Voltage: 18.0
  • No Load RPM: 0 to 890
  • Blows per Minute: 0 to 4350
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: 6.3Ah
  • Core Bit Capacity: 2 5/8 in
  • Solid Bit Capacity: 1 in
  • Corded/Cordless: Cordless
  • Brushless Motor: Yes
  • Series: Bulldog
  • Capacity in Concrete: 1 in
  • Battery Included: (2) 54EF60
  • Impact Energy: 1.9 ft-lb
  • Stop Rotation: No
  • Handle Type: D-Handle
  • Battery Pack Replacement: 54EF60
  • Standards: CSA certified
  • Tool Length: 13-45/64 in
  • Charger Replacement: 54EF69
  • Includes: (2) Batteries, Charger, Auxiliary Handle, Depth Gauge, Carrying Case
  • Features: Electronic Precision Control, Anti-Vibration System, Electronic Cell Protection, Electronic Motor Protection
  • Included Charger: 54EF69
  • Tool Weight: 6.3 lb
  • Green Environmental Attribute: Product is Rechargeable
  • Corded/Banded: Cordless
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, Cordless Rotary Hammer Kit, Battery Included, Voltage 18.0, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 6.3Ah, 0 to 4350 Blows per Minute, 0 to 890 No Load RPM, Brushless Motor Yes, Series Bulldog, Stop Rotation No, 1 in Capacity in Concrete, 1 in Solid Bit Capacity, 2 5/8 in Core Bit Capacity, Impact Energy 1.9 ft-lb, Battery Included (2) 54EF60, Battery Pack Replacement 54EF60, Handle Type D-Handle

Reviews of Bosch #GBH18V-26K24+GBA18V63