Sanding Belt, 4 In Wx24 In L, AO, 60GR, PK3

BOSCH| Zoro #: G0915765| Mfr #: SB6R060

$8.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0915765 Mfr #: SB6R060
Length: 24"Abrasive Type: Coated
Width: 4"Backing Weight: X
Color: RedBacking Material: Cloth
Item: Sanding BeltAbrasive Material: Aluminum Oxide
Grade: MediumGrit: 60
Country of Origin (subject to change): Switzerland

Product Description

Sanding Belt, Width 4 In., Length 24 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 60, Grade Medium, Color Red, Backing Weight X, Backing Material Cloth, Package Quantity 3

Product Reviews

Save 15%. Sign up for Z-mail.