Sanding Belt, 4 In Wx24 In L, AO, 80GR, PK3

BOSCH| Zoro #: G2316605| Mfr #: SB6R080

$8.73 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 24"
Color: Red
Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2316605 Mfr #: SB6R080
Length: 24"Color: Red
Abrasive Type: CoatedWidth: 4"
Item: Sanding BeltBacking Material: Cloth
Grit: 80Abrasive Material: Aluminum Oxide
Grade: MediumBacking Weight: X
Country of Origin (subject to change): Switzerland

Description

Sanding Belt, Width 4 In., Length 24 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 80, Grade Medium, Color Red, Backing Weight X, Backing Material Cloth, Package Quantity 3

Reviews