SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SDS Plus ® Floor Scraper

BOSCH| Zoro #: G0953513| Mfr #: HS1918

$228.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blade Width (In.): 6Length (In.): 6 x 25Item: SDS Max Demolition Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0953513 Mfr #: HS1918
Blade Width (In.): 6Length (In.): 6 x 25
Item: SDS Max Demolition ToolOverall Length (In.): 25
Type: Floor ScraperApplication: Linoleum, Vinyl, Carpet, Rubber, Thinset, and Epoxy Coating Removals
Country of Origin (subject to change): Italy

Description

SDS Max Shank Floor Scraper, Length 6 x 25 Inches, Application Removing Glue, Tile and Other

Reviews