SDS Max Combination Hammer, 14A @ 120V

BOSCH| Zoro #: G2100996| Mfr #: 11245EVS

$1,111.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2100996 Mfr #: 11245EVS
Reversing: NoStop Rotation: Yes
Features: Service Reminder Light, Variable Speed, 20% More Power in Hammer-Only-Mode, Electronic Feedback ControlStandards: UL Listed, CSA Certified
Item: Rotary Hammer KitNo Load RPM: 120 to 250
Blows per Minute: 1100 to 2500Solid Bit Capacity: 2"
Core Bit Capacity: 6"Cord: 12 ft. 2-Cond.
Tool Weight: 24.5 lb.Tool Length: 23-1/2"
Includes: Side Handle, Depth Rod, Carrying CaseRotary Hammer Product Grouping: Rotary Hammer Kits
Impact Energy: 13.3 ft.-lb.Amps: 14.0
Chuck Type: SDS MaxVoltage: 120
Corded/Cordless: CordedCountry of Origin (subject to change): Germany

Product Description

Rotary Hammer Kits, Rotary Hammer Kit, SDS Max, No Load RPM 120 to 250, Blows per Minute 1100 to 2500, 14.0 Amps, Voltage 120, Solid Bit Capacity 2 In., Core Bit Capacity 6 In., Stop Rotation Yes, Reversing No, Impact Energy 13.3 ft.-lb., Tool Length 23-1/2 In., Tool Weight 24.5 lb., Cord 12 ft. 2-Cond., Features Service Reminder Light, Variable Speed, 20 Percent More Power in Hammer-Only-Mode, Electronic Feedback Control, Standards UL Listed, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.