BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

SDS Plus (R) Wood Chisel, 7" L, 3/4" W

BOSCH| Zoro #: G1293397| Mfr #: HS1440

$16.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Width (In.): 3/4Hex (In.): -Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1293397 Mfr #: HS1440
Blade Width (In.): 3/4Hex (In.): -
Includes: -For Use With: For Use With SDS Plus Chipping Hammers And SDS Plus Rotary Hammers with Stop Rotation
Type: -Item: SDS Plus Wood Chisel
Application: Cutting WoodLength (In.): -
Shank Type: SDS PlusOverall Length (In.): 7
Shank Size (In.): -Country of Origin (subject to change): Italy

Description

SDS Plus Wood Chisel, SDS Plus Shank Type, Overall Length 7 In, Blade Width 3/4 In, For Use With For Use With SDS Plus Chipping Hammers And SDS Plus Rotary Hammers with Stop Rotation, Application Cutting Wood

Reviews