SDS Plus (R) Shank 3/4" Chisel

BOSCH| Zoro #: G1351217| Mfr #: HS1420

$10.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Width (In.): 3/4For Use With: SDS Rotary Hammer DrillsIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1351217 Mfr #: HS1420
Blade Width (In.): 3/4For Use With: SDS Rotary Hammer Drills
Includes: -Type: -
Item: Flat ChiselOverall Length (In.): 10
Application: General Chipping WorkShank Size (In.): -
Country of Origin (subject to change): Italy

Description

Flat SDS Shank Chisel, 3/4 Inch, For Use when Chipping with an SDS Rotary

Reviews