Segment Cup Wheel, Diamond, Double, 5x7/8

BOSCH| Zoro #: G1165884| Mfr #: DC500

$104.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Segment Cup Grinding Wheel
Country of Origin (subject to change): Korea, Republic of
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1165884 Mfr #: DC500
Item: Segment Cup Grinding WheelCountry of Origin (subject to change): Korea, Republic of

Description

Segment Cup Grinding Wheel, Double Row, 5 In. Abrasive Wheel Diameter, Arbor Size 7/8 In., Abrasive Material Diamond, Max. RPM 12,200, Number of Segments 6 Outer Row, 5 Inner Row, Abrasive Depth 0.22 In., For Thermo Plastic Protective Paint Finishes On Concrete And Fiberglass

Reviews