Save 20% on 15 Categories We’re here to help! Call (855) 289-9676
Cart

Standard Spade Set, 1/4-1 1/2, 6 L, 13 Pc

BOSCH | Zoro #: G2519903 | Mfr #: DSB5013P

$ 26.06 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Bit Dia.: 3/8" to 1"
  • Item: Wood Drilling Spade Bit Set
  • Application: 1/2" D Handle and Larger Drills
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Bosch #DSB5013P Specifications

Zoro #: G2519903 Mfr #: DSB5013P
Bit Dia.: 3/8" to 1" Item: Wood Drilling Spade Bit Set
Application: 1/2" D Handle and Larger Drills Shank Dia.: 1/4"
Overall Length: 6" Number of Pieces: 13
Material: Carbon Steel Includes: 45 Degrees Beveled Edge
Country of Origin (subject to change): China

Description

Brad-point wood drilling bits are a hybrid of spade bits and twist drills. Take a look at the features for Bosch Wood Drilling Spade Bit Set. Overall Length: 6".

Reviews