Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Wood Drilling Spade Bit Set, 8 Pieces

  • Zoro #: G7649936
  • Mfr #: DSB5008P

$18.42

  • Shank Dia.: 1/4"
  • Application: wood drilling
  • Drill Bit Material: Carbon Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Bosch #DSB5008P Specifications

  • Zoro #: G7649936
  • Mfr #: DSB5008P
Shank Dia.: 1/4" Application: wood drilling
Drill Bit Material: Carbon Steel Overall Length: 6"
Material: High Carbon steel Drill Bit Size: 3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8", 1-1/4"
Item: Wood Drilling Spade Bit Set Shank Size: 1/4"
Bit Dia.: 3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8", 1-1/4" Number of Pieces: 8
Drill Style: Spade Country of Origin (subject to change): China

Description

Spade wood drilling bits are used for plywood and some plastics. Take a look at the features for Bosch Wood Drilling Spade Bit Set. Overall Length: 6".

Reviews of Bosch #DSB5008P