Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stubby Spade Bit, 1 1/2 In, 1/2 Hex, 4 In L

  • Zoro #: G3020981
  • Mfr #: DSBS1021

$3.26

  • For Use With: 1/2" D-Handle and Larger Drills
  • Item: Wood Drilling Bit
  • Bit Dia.: 1-1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bosch #DSBS1021 Specifications

  • Zoro #: G3020981
  • Mfr #: DSBS1021
For Use With: 1/2" D-Handle and Larger Drills Item: Wood Drilling Bit
Bit Dia.: 1-1/2" Overall Length: 4"
Shank Size: 1/4" Includes: Threaded Tip
Material: Chrome Steel Alloy Drill Style: Stubby Spade
Drill Bit Size: 1-1/2" Drill Bit Material: Carbon Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wood drilling bits will ensure that your wood is cut cleanly and accurately. Take a look at the features for Bosch Wood Drilling Bit. Overall Length: 4", Drill Style: Stubby Spade.

Reviews of Bosch #DSBS1021