Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stubby Spade Bit, 1 1/8 In, 1/2 Hex, 4 In L

  • Zoro #: G1713424
  • Mfr #: DSBS1015

$2.94

  • Overall Length: 4"
  • Bit Dia.: 1-1/8"
  • Drill Bit Material: Carbon Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bosch #DSBS1015 Specifications

  • Zoro #: G1713424
  • Mfr #: DSBS1015
Overall Length: 4" Bit Dia.: 1-1/8"
Drill Bit Material: Carbon Steel Item: Wood Drilling Bit
For Use With: 1/2" D-Handle and Larger Drills Drill Style: Stubby Spade
Includes: Threaded Tip Drill Bit Size: 1-1/8"
Material: Chrome Steel Alloy Shank Size: 1/4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wood drilling bits will ensure that your wood is cut cleanly and accurately. Here is some additional information about Bosch Wood Drilling Bit. Overall Length: 4", Drill Style: Stubby Spade.

Reviews of Bosch #DSBS1015