20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Stubby Spade Bit, 1 In, 1/2 Hex, 4 In L

BOSCH | Zoro #: G1689651 | Mfr #: DSBS1013

$2.05 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Bosch #DSBS1013 Specifications

Zoro #: G1689651 Manufacturer #: DSBS1013
Material: Chrome Steel Alloy For Use With: 1/2" D-Handle and Larger Drills
Overall Length: 4" Shank Size: 1/4"
For Standard Pipe Sz.: - Item: Wood Drilling Bit
Bit Dia.: 1" Includes: Threaded Tip
Drill Style: Stubby Spade Country of Origin (subject to change): China

Description

Wood drill bits are generally made from steel. Here are some important details for Bosch Wood Drilling Bit. Overall Length: 4", Drill Style: Stubby Spade.

Reviews of Bosch #DSBS1013