THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Stubby Spade Bit, 1/2 In, 1/2 Hex, 4 In L

BOSCH| Zoro #: G0453031| Mfr #: DSBS1005

$1.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Threaded Tip
Item: Wood Drilling Bit
Material: Chrome Steel Alloy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0453031 Mfr #: DSBS1005
Includes: Threaded TipItem: Wood Drilling Bit
Material: Chrome Steel AlloyBit Dia.: 1/2"
Overall Length: 4"For Use With: 1/2" D-Handle and Larger Drills
Drill Style: Stubby SpadeShank Size: 1/4"
Country of Origin (subject to change): China

Description

Stubby Spade, Wood Drilling Bit, Chrome Steel Alloy, Bit Dia. 1/2 In., Shank Size 1/4 In., Overall Length 4 In., For Standard Pipe Sz. -, For Use With 1/2 In. D-Handle and Larger Drills, Includes Threaded Tip

Reviews