Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Stubby Spade Bit, 3/4 In, 1/4 Hex, 4 In L

  • Zoro #: G2201245
  • Mfr #: DSBS1009

$2.06

  • Drill Bit Size: 3/4"
  • Material: Chrome Steel Alloy
  • Shank Size: 1/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Bosch #DSBS1009 Specifications

  • Zoro #: G2201245
  • Mfr #: DSBS1009
Drill Bit Size: 3/4" Material: Chrome Steel Alloy
Shank Size: 1/4" Overall Length: 4"
Drill Bit Material: Carbon Steel Bit Dia.: 3/4"
Includes: Threaded Tip For Use With: 1/2" D-Handle and Larger Drills
Drill Style: Stubby Spade Item: Wood Drilling Bit
Country of Origin (subject to change): China

Description

Choose from Zoro's selection of jobber length, taper length, and HSS stub wood drill bits. Here is some additional information about Bosch Wood Drilling Bit. Overall Length: 4", Drill Style: Stubby Spade.

Reviews of Bosch #DSBS1009