Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Spline Combination Hammer, 12A @ 120V

  • Zoro #: G6107376
  • Mfr #: RH540S
$419.00
  • Promotion Restriction: Not eligible for promotion
  • Item: Rotary Hammer Kit
  • Chuck Type: Spline
See full product details
This item ships free.

Bosch #RH540S Specifications

  • Zoro #: G6107376
  • Mfr #: RH540S
Promotion Restriction: Not eligible for promotion Item: Rotary Hammer Kit
Chuck Type: Spline Voltage: 120 V
No Load RPM: 170 to 340 Blows per Minute: 1500 to 2900
Amps: 12.0 A Core Bit Capacity: 4 in
Solid Bit Capacity: 1 9/16 in Corded/Cordless: Corded
Tool Weight: 15.0 lb Reversing: No
Tool Length: 19 in Corded/Banded: Corded
Cord: 8 ft Stop Rotation: Yes
Standards: CSA Certified, UL Listed Features: Innovative Service Modules, Integral clutch
Impact Energy: 6.1 ft-lb Includes: Carrying Case, Side Handle
Rotary Hammer Product Grouping: Rotary Hammer Kits Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rotary Hammer Kits, Rotary Hammer Kit, Spline, No Load RPM 170 to 340, Blows per Minute 1500 to 2900, 12.0 A Amps, Voltage 120 V, Solid Bit Capacity 1 9/16 in, Core Bit Capacity 4 in, Stop Rotation Yes, Reversing No, Impact Energy 6.1 ft-lb, Tool Length 19 in, Tool Weight 15.0 lb, Cord 8 ft, Features Innovative Service Modules, Integral clutch, Standards CSA Certified, UL Listed, Includes Carrying Case, Side Handle

Technical Guides

Reviews of Bosch #RH540S