Spline Core Bit W/Shank, 1 3/4 In, 12 L

BOSCH| Zoro #: G1829651| Mfr #: HC8001

$120.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 12"
Application: Concrete Drilling
Size (In.): 1-3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1829651 Mfr #: HC8001
Overall Length: 12"Application: Concrete Drilling
Size (In.): 1-3/4For Use With: Spline Drive Rotary Hammer Drills
Item: Core BitDrilling Length (In.): 7
Country of Origin (subject to change): Germany

Description

Spline Core Bit With Shank, Size (In.) 1-3/4, Overall Length 12 In., Drilling Length (In.) 7, Thread Size -, Application Maximum Core Size 2 5/8 In. Depth, Overall Length 12 In., For Use With Spline Drive Rotary Hammer Drills

Reviews